Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 30" x 60" Multi-Purpose Utility Table, Cherry

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

OFM 30" x 60" Multi-Purpose Utility Table, Cherry

Item #: WBB192740

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $366.00 Save up to 55%
Price: $ 163.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM 30" x 60" Multi-Purpose Utility Table, Cherry

OFM's Utility Tables make a perfect addition to any office, school, library, industrial, or hospitality environment. With its contemporary design and bullnose edge top, this table will blend with any decor. The high pressure laminate top provides a durable and long-lasting work surface. And your OFM Utility Table will hold up even with intense use, thanks to the heavy duty 15 gauge steel frame and scratch-resistant finish. Leveling glides are also included on all four legs ensure stability and protect floors. Available in multiple sizes and tabletop finishes to fit your specific space and style requirements. 30" D x 60" W x 30" H. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Add a stylish and convenient table to your office, school, or anywhere you need a long-lasting workspace surface
  • Heavy duty steel frame with scratch-resistant finish will hold up even with intense use
  • High pressure laminate top offers an ample surface for training, learning, or working
  • Leveling guides ensure stability and protect floors
  • Available in a variety of sizes and finishes to fit your specific needs


Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONAll Purpose Utility Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERUT3060-CHY
    • TOP COLORCherry
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • TYPEAll Purpose Table
    • MODESTY PANELYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result