Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Utility Table 30"Dx60"W - Maple
See all 8 items in product family

OFM Utility Table 30"Dx60"W - Maple

Item #: WBB192739

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $366.00 Save up to 55%
Price: $ 163.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Utility Table 30"Dx60"W - Maple

This attractive and functional utility table is perfect for any library, school, office, or other work environment. The contemporary design with bull nose edges and hi-pressure laminate tabletop will complement any decor. It is both strong and sturdy, with 14 gauge steel and built-in adjustable leg glides. Easy assembly. 60"Wx30"Dx30"H Overall.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONAll Purpose Utility Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERUT3060-MPL
    • TOP COLORMaple
    • TYPEAll Purpose Table
    • MODESTY PANELYes
    • SHAPERectangle
    • TOP CONSTRUCTIONLaminate
    • LEG TYPE4 Legged

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!