Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,939 Items)
Sub Category
All Purpose (456)
Remove
WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Fixed Legs, Black
Remove

      Items
WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Fixed Legs, Black WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Fixed Legs, Black


WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Fixed Legs, Black
WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Fixed Legs, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB708904
List Price $553.00    Save up to 27%
Quantity Discount
QTY Price
1-5 $418.95 ea.
6+ $401.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

WB Mfg 24" x 60" Lobo Heavy Duty Table w/ Phenolic Lab Top & Fixed Legs, Black

Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge fixed legs that have a black powdercoat finish, these tables are extra sturdy. 1" Black Phenolic Lab top. The metal apron is attached prior to shipping and all tables are shipped knocked down.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 24
HEIGHT INCHES 29-1/2
COLOR FINISH Black
ASSEMBLY Unassembled
BRAND Wisconsin Bench Mfg
SURFACE Phenolic
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER QSLOB8071-FX
CAPACITY LBS 1000
TOP THICKNESS INCHES 1
TOP CONSTRUCTION Phenolic
SHAPE Rectangular
LIMITED WARRANTY 10 Years
LEG TYPE Fixed
EDGE COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Clear Lacquer Hardwood Seat

WB Mfg 14" Dia. Solid Welded Stool with Backrest & Fixed Legs, Clear Lacquer Hardwood Seat

From $184.95
select
Qty: Add to Cart
WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Hardwood Top & Fixed Legs, Clear Lacquer

WB Mfg 30" x 60" Lobo Heavy Duty Table w/ Hardwood Top & Fixed Legs, Clear Lacquer

From $305.95
select
Qty: Add to Cart
WB Mfg 14" Dia. Solid Welded Stool with Fixed Legs, Gray Nebula Laminate Seat

WB Mfg 14" Dia. Solid Welded Stool with Fixed Legs, Gray Nebula Laminate Seat

From $134.95
select
Qty: Add to Cart
WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Select Hard Maple Top & Fixed Legs, Clear Lacquer

WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Select Hard Maple Top & Fixed Legs, Clear Lacquer

From $385.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)