Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Montana Walnut

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Montana Walnut

Item #: WBB708880

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $395.00 Save up to 25%
Qty Price
1-5
$303.95 ea.
6+ $296.95 ea.
Product Information
Product Q&A
Accessories
WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Adj. Legs, Montana Walnut

Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge adjustable legs that have a black powdercoat finish, these tables are extra sturdy. Lotz Armor™ Edge top features 1-1/8" medium density fiberboard core, with an High pressure laminate surface and phenolic backer. The metal apron is attached prior to shipping and all tables are shipped knocked down.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES22-1/2 to 37-1/2
    • COLOR FINISHWalnut
    • ASSEMBLYUnassembled
    • BRANDWisconsin Bench Mfg
    • SURFACELaminate
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERQSLOB7083-ADJ-66
    • CAPACITY LBS1500
    • TOP THICKNESS INCHES1-1/2
    • TOP CONSTRUCTIONLaminate with MDF Core
    • SHAPERectangular
    • LIMITED WARRANTY10 Years
    • LEG TYPEAdjustable
    • EDGE COLORBlack
    • CERTIFIED/APPROVEDGreenGuard Certified
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.