Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Fixed Legs - Bannister Oak

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Fixed Legs - Bannister Oak

Item #: WBB708873

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $373.00 Save up to 27%
Price: $ 272.95
Product Information
Customer Review
Product Q&A
Accessories
WB Mfg 30" x 72" Lobo Heavy Duty Table w/ Armor Edge Laminate Top & Fixed Legs, Bannister Oak

Constructed of 1" x 2" 16-gauge steel apron frame and 14-gauge fixed legs that have a black powdercoat finish, these tables are extra sturdy. Lotz Armor™ Edge top features 1-1/8" medium density fiberboard core, with an High pressure laminate surface and phenolic backer. The metal apron is attached prior to shipping and all tables are shipped knocked down.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDWisconsin Bench Mfg
    • DESCRIPTIONHeavy Duty Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERQSLOB7083-FX-32
    • CAPACITY LBS1500
    • TOP COLOROak
    • CERTIFIED/APPROVEDGreenGuard Certified
    • TYPEAll Purpose Table
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY10 Years
    • SHAPERectangle

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed