Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
Bar Tables - NCAA Logos (1,010)
Remove
Texas A&M University 42" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L211
Remove

      Items
Texas A&M University 42" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L211 Texas A&M University 42" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L211


Texas A&M University 42" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L211
Email This Page Printer Friendly Version
Texas A&M University 42" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L211
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB542190
Quantity Discount
QTY Price
1-5 $327.95 ea.
6+ $302.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Texas A&M University 42" Height Pub Table with 36" diameter top and Black Wrinkle base by Holland Bar Stool Company

Pull up a stool to this 42" Height Texas A&M University pub table with a 36" diameter top and show your buddies who has the most team pride! The team emblem is applied with a specially formulated epoxy-vinyl ink; reverse printed on a scratch resistant and UV protected acrylic top to assure a long-lasting surface with the clearest logo possible. You can't find a better logo table on the market. The trim is chrome plated to add an accent of luster that is noticed from across the room. The support column is made with commercial grade steel while the foot base is made with cast-iron, both with a high quality powder coat to ensure the best possible finish. This bar table is so sturdy that it will stand strong during the wildest of games. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool pub table.

Product Specifications
LENGTH INCHES 36
WIDTH INCHES 36
HEIGHT INCHES 42
ASSEMBLY Unassembled
BRAND Holland Bar Stool
CONSTRUCTION Steel
SURFACE Acrylic
MANUFACTURERS PART NUMBER HBS42L211BW36TexasA&MUniversity
WEIGHT LBS 44
CAPACITY LBS 400
TOP COLOR Maroon
SHAPE Round
LIMITED WARRANTY 1 Year
LEG TYPE Fixed
COUNTRY OF ORIGIN USA
BASE STYLE Cross
BASE COLOR Black
TEAM Texas A&M®


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Texas A&M Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C3C

Texas A&M Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C3C

From $111.95
select
Qty: Add to Cart
Texas A&M Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C1

Texas A&M Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C1

From $93.95
select
Qty: Add to Cart
Texas A&M Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C4

Texas A&M Univ. 25"H Double-Ring Swivel Bar Stool With Chrome Base L7C4

From $128.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)