Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carolina Hurricanes 36" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L214
See all 123 items in product family

Carolina Hurricanes 36" Height Pub Table With 36" Diameter Top And Black Wrinkle Base L214

Item #: WBB541955

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $369.00
Product Information
Product Q&A
Accessories
Carolina Hurricanes 36" Height Pub Table with 36" diameter top and Black Wrinkle base by Holland Bar Stool Company

Pull up a stool to this 36" Height Carolina Hurricanes pub table with a 36" diameter top and show your buddies who has the most team pride! The team emblem is applied with a specially formulated epoxy-vinyl ink; reverse printed on a scratch resistant and UV protected acrylic top to assure a long-lasting surface with the clearest logo possible. You can't find a better logo table on the market. The trim is chrome plated to add an accent of luster that is noticed from across the room. The support column is made with commercial grade steel while the foot base is made with cast-iron, both with a high quality powder coat to ensure the best possible finish. This bar table is so sturdy that it will stand strong during the wildest of games. If you're going to finish your bar or game room, do it right- with a Holland Bar Stool pub table.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES36
    • ASSEMBLYUnassembled
    • BRANDHolland Bar Stool Co
    • CONSTRUCTIONSteel
    • SURFACEAcrylic
    • MANUFACTURERS PART NUMBERHBS36L214BW36CarolinaHurricanes
    • CAPACITY LBS400
    • TOP COLORRed
    • SHAPERound
    • LIMITED WARRANTY1 Year
    • LEG TYPEFixed
    • COUNTRY OF ORIGINUSA
    • BASE STYLERound
    • BASE COLORBlack
    • WEIGHT LBS70
    • TEAMCarolina Hurricanes®
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.