OFM 30" Square Cafe Height Table, Gray Nebula with Chrome Base
See all 32 items in product family

OFM 30" Square Cafe Height Table, Gray Nebula with Chrome Base

Item #: WBB192639

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $516.00 Save up to 52%
Price: $ 248.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM 30" Square Cafe Height Table, Gray Nebula with Chrome Base

Add an air of sophistication to any space with OFM's long-lasting, durable Cafe Height Tables. They're the perfect accent piece for any space - from the lobby to the lunchroom to the library. The 1 1/8" thick, high pressure laminate top features an internal honeycomb structure to keep the table lightweight without sacrificing durability. The 30" square top comes in your choice of colors and features 3mm edge banding to add a smooth appearance and protect the table from dings and scuffs. Protect your floors with the included nylon leveling guides and add style to any environment with the modern, four-prong pedestal base in a chrome-plated finish. Table measures 41" tall. This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Convenient 41" tall countertop-height table adds modern style and versatility to any office, school, or hospitality environment
  • High pressure laminate top features honeycomb construction and protective edge banding for a durable, lightweight surface
  • Modern four-prong steel pedestal base is sturdy and stylish
  • Choose from a variety of tabletop shapes, sizes, and finishes to meet your needs
  • Base available in black or chrome finish to blend with your decor


Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES41
    • BRANDOFM
    • DESCRIPTIONBar Table
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONMetal
    • MANUFACTURERS PART NUMBERCCLT30SQ-GRYNB
    • TOP COLORGray
    • STYLEBar Table
    • SHAPESquare
    • DINING TABLE HEIGHT Bar 41"-42"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!