Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bestar 42" Round Meeting Table - Tuscany Brown

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Bestar 42" Round Meeting Table - Tuscany Brown

Item #: WBB378895

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $330.00 Save up to 40%
Price: $ 196.95
Product Information
Customer Review
Product Q&A
Accessories
42" Round Meeting Table with 1" Melamine Top in Tuscany Brown

Durable 1" commercial grade work surfaces with melamine finish that resist scratches, stains and burns and shock resistant PVC 0.1" edge. This item meets or exceeds AINSI/BIFMA performance standards.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES30-3/8
    • BRANDBestar®
    • DESCRIPTIONRound Meeting Table
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER65770-1163
    • TOP COLORBrown
    • TYPEConference Table
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY10 Years
    • SHAPERound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed