Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Conference Table - Round - 48" - Mahogany
See all 60 items in product family

Offices To Go™ Conference Table - Round - 48" - Mahogany

Item #: WBF11470MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.00 Save up to 55%
Price: $ 179.95
Product Information
Customer Review
Product Q&A
Accessories
EXECUTIVE MODULAR FURNITURE COLLECTION
Round Conference Table
This conference table is made with a matching durable laminate construction and a matched PVC edging design for an attractive finish. Table matches furniture collection to offer added furniture choices to your work environment. Easy Assembly. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONRound Conference Table
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERSL48R-AML
    • TOP COLORMahogany
    • CERTIFIED/APPROVEDGreenguard Certified, Meets or Exceeds ANSI/BIFMA Standards
    • TOP CONSTRUCTIONLaminate
    • SHAPERound
    • TABLE TOP THICKNESS1"
    • TYPEConference Table
    • LEG TYPESlab Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!