Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
48 Inch Round Table Mahogany Finish
See all 30 items in product family

48 Inch Round Table Mahogany Finish

Item #: WB773198MH

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,289.00 Save up to 42%
Price: $747.00
Product Information
Customer Review
Product Q&A
Accessories
HARDWOOD TABLES
Hardwood

A variety of sizes and finishes allow groupings to suit any office or conference room environment. All Tables feature solid hardwood surface, hand rubbed, stained, sealed and preserved with two coats of polyurethane to a lustrous finish. To reduce shipping costs, tables are shipped knocked down and ready to assemble.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES30
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDLesro®
    • CONSTRUCTIONHardwood
    • DESCRIPTIONRound
    • DIAMETER INCHES48
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERV1948T6Y
    • TYPEConference Table
    • TOP CONSTRUCTIONPolyurethane-Stained Hardwood
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES48
    • MAXIMUM TABLE HEIGHT INCHES30
    • SHAPERound
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES30
    • COLOR FAMILYMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed