Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Conference Table - Racetrack - 95" - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Offices To Go™ Conference Table - Racetrack - 95" - Mahogany

Item #: WBF11468MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $627.00 Save up to 56%
Price: $ 278.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXECUTIVE MODULAR FURNITURE COLLECTION
Racetrack Conference Table
This conference table is made with a matching durable laminate construction and a matched PVC edging design for an attractive finish. Table matches furniture collection to offer added furniture choices to your work environment. Easy Assembly. 5 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES95
    • WIDTH INCHES44
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDOffices To Go™
    • DESCRIPTIONRacetrack Conference Table
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBERSL9544RS-AML
    • TOP COLORMahogany
    • CERTIFIED/APPROVEDGreenguard Certified, Meets or Exceeds ANSI/BIFMA Standards
    • SHAPERacetrack
    • TOP CONSTRUCTIONLaminate
    • LEG TYPESlab Base
    • TYPEConference Table
    • TABLE TOP THICKNESS1-3/8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!