Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Conference (259)
Remove
Boss 71"W x 35"D Racetrack Conference Table, Mahogany
Remove

      Items
Boss 71"W x 35"D Racetrack Conference Table, Mahogany Boss 71"W x 35"D Racetrack Conference Table, Mahogany


Boss 71"W x 35"D Racetrack Conference Table, Mahogany
Boss 71"W x 35"D Racetrack Conference Table, Mahogany
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB693061
List Price $400.00    Save 50%
Price: $201.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Boss 71"W x 35"D Racetrack Conference Table, Mahogany

Six foot racetrack style Mahogany laminate conference table. Affords six people adequate workspace for meetings and other gatherings.

Product Specifications
LENGTH INCHES 71
WIDTH INCHES 35
HEIGHT INCHES 29-1/2
COLOR FINISH Mahogany
ASSEMBLY Unassembled
BRAND Boss Chair
CONSTRUCTION Laminate
SURFACE Laminate
FRAME COLOR Mahogany
FRAME CONSTRUCTION Wood
MANUFACTURERS PART NUMBER N135-M
CAPACITY LBS 250
TOP THICKNESS INCHES 1
SHAPE Oval
LIMITED WARRANTY 1 Year
LEG TYPE Fixed
EDGE COLOR Mahogany
APPLICATION Conference


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Boss 47" Round Conference Table, Mahogany

Boss 47" Round Conference Table, Mahogany

From $141.95
select
Qty: Add to Cart
Boss 60" x 24" Rectangular Training Table, Mahogany

Boss 60" x 24" Rectangular Training Table, Mahogany

From $172.95
select
Qty: Add to Cart
Boss 71"W x 35"D Racetrack Conference Table, Cherry

Boss 71"W x 35"D Racetrack Conference Table, Cherry

From $201.95
select
Qty: Add to Cart
Boss 42" Round Conference Table, Mahogany

Boss 42" Round Conference Table, Mahogany

From $126.95
select
Qty: Add to Cart
Boss 59" x 24" Crescent Training Table, Mahogany

Boss 59" x 24" Crescent Training Table, Mahogany

From $385.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)