Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boss 95"W x 47"D Racetrack Conference Table, Mahogany

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Boss 95"W x 47"D Racetrack Conference Table, Mahogany

Item #: WBB693077

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $560.00 Save up to 51%
Price: $ 276.95
Product Information
Customer Review
Product Q&A
Accessories
Boss 95"W x 47"D Racetrack Conference Table, Mahogany

Eight foot racetrack style Mahogany laminate conference table. Affords eight people adequate workspace for meetings and other gatherings.

Product Specifications

    • LENGTH INCHES95
    • WIDTH INCHES47
    • HEIGHT INCHES29-1/2
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDBoss
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBERN136-M
    • TYPEConference Table
    • CAPACITY LBS250
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES95
    • TABLE WIDTH INCHES47
    • MAXIMUM TABLE HEIGHT INCHES29.5
    • SHAPEOval
    • LIMITED WARRANTY1 Year
    • LEG TYPEFixed
    • EDGE COLORMahogany
    • APPLICATIONConference
    • FRAME COLOR FAMILYMahogany
    • MINIMUM TABLE HEIGHT INCHES29.5
    • COLOR FAMILYMahogany

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!