Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,579 Items)
Sub Category
Conference (259)
Remove
Conference Table 120 Inch Boat Shaped Mahogany Finish
Remove

      Items
Conference Table 120 Inch Boat Shaped Mahogany Finish Conference Table 120 Inch Boat Shaped Mahogany Finish


Conference Table 120 Inch Boat Shaped Mahogany Finish
Conference Table 120 Inch Boat Shaped Mahogany Finish
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WB773130MH
Price: $1,382.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HARDWOOD TABLES
Boat Shaped

A variety of sizes and finishes allow groupings to suit any office or conference room environment. All Tables feature solid hardwood surface, hand rubbed, stained, sealed and preserved with two coats of polyurethane to a lustrous finish. To reduce shipping costs, tables are shipped knocked down and ready to assemble.
Product Specifications
LENGTH INCHES 120
WIDTH INCHES 46
HEIGHT INCHES 30
COLOR FINISH Mahogany
ASSEMBLY Unassembled
BRAND Lesro®
CONSTRUCTION Laminate
DESCRIPTION Boat Shaped
SURFACE Laminate
MANUFACTURERS PART NUMBER V1520T5Y
MODEL 773130MH
TOP FINISH Mahogany
WEIGHT LBS 196
SHAPE Boat-Shaped
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
3-Shelf Garment Floor Rack With 12 Hangers

3-Shelf Garment Floor Rack With 12 Hangers

From $139.95
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
42 Inch Round Table Oak Finish

42 Inch Round Table Oak Finish

From $572.00
select
Qty: Add to Cart
Lesro® Classic Open Back Slimline Chair, Core Vital Fabric/Mahogany Frame

Lesro® Classic Open Back Slimline Chair, Core Vital Fabric/Mahogany Frame

From $205.95
select
Qty: Add to Cart
Lesro® Classic Close Back Flared Arm Chair, Core Vital Fabric/Oak Frame

Lesro® Classic Close Back Flared Arm Chair, Core Vital Fabric/Oak Frame

From $223.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)