Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DMI 12' Conference Table - Boat Shaped - 144"L x 48"W x 30"H - Cherry - Keswick Series

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

DMI 12' Conference Table - Boat Shaped - 144"L x 48"W x 30"H - Cherry - Keswick Series

Item #: WBB935551

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,833.00 Save up to 51%
Price: $ 2,356.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Keswick 12' Boat Top Conference Table - 144"L x 48"W x 30"H

12' Boat Top Conference Table features an inlaid veneer top with solid wood edges, pilaster slab designed bases with solid wood moldings and adjustable levelers.

Product Specifications

    • LENGTH INCHES144
    • WIDTH INCHES48
    • HEIGHT INCHES30
    • ASSEMBLYUnassembled
    • BRANDDMI Office Furniture
    • DESCRIPTION12' Boat Top Conference Table
    • FRAME COLORCherry
    • FRAME CONSTRUCTIONWood
    • MANUFACTURERS PART NUMBER7990-97
    • TOP COLORCherry
    • COLLECTIONKeswick
    • CERTIFIED/APPROVEDANSI/BIFMA
    • TYPEConference Table
    • TOP CONSTRUCTIONWood
    • LIMITED WARRANTYLifetime
    • SHAPEBoat Shaped

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!