Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 36" x 72" Conference Table with Metal Mesh Base, Gray Nebula
See all 6 items in product family

OFM 36" x 72" Conference Table with Metal Mesh Base, Gray Nebula

Item #: WBB192736

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $1,063.00 Save up to 57%
Price: $ 457.95
Product Information
Customer Review
Product Q&A
Accessories
OFM 36" x 72" Conference Table with Metal Mesh Base, Gray Nebula

Bring updated style to your conference or meeting room with OFM's Mesh Base Conference Table. This contemporary design features a mesh-wrapped accent over silver painted steel legs, adding a modern flair to any environment. The 1 1/4" thick high pressure laminate top is designed to withstand heavy use and is available in several finishes to blend with your decor. It's wrapped with black T-molding to provide a finished look and protect the table from dings or scuffs. The OFM Mesh Base Conference table is specifically designed and built for intense, commercial use and the top comes in two pieces to make assembly a breeze. Measures 29.5" high and available in two sizes, 36" x 72" or 48" x 96". Additional coordinating mesh-base tables also available (sold separately). This model meets or exceeds industry standards for safety and durability, and is backed by OFM's Limited Lifetime Warranty.

Features:

  • Elegant black mesh wraps silver-painted steel legs for a modern twist on the classic conference / meeting room table
  • High pressure laminate top features honeycomb construction to create a lightweight yet durable work surface
  • Black edge banding protects tabletop from damage and adds a finished look
  • Contemporary design blends with office, conference, school, or training environments
  • Ample 36" x 72" surface is available in a variety of finishes; 48" x 96" size also available


Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONContemporary Conference Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKT3672MB-GRYNB
    • TOP COLORGray
    • SHAPERectangle
    • LEG TYPEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • TYPEConference Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!