Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM Conference Table with Mesh Wrapped Base - 36"Wx72"D - Mahogany
See all 6 items in product family

OFM Conference Table with Mesh Wrapped Base - 36"Wx72"D - Mahogany

Item #: WBB192750

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,063.00 Save up to 57%
Price: $ 457.95
Product Information
Customer Review
Product Q&A
Accessories
Mesh Base Conference Table 36"Wx72"D - Mahogany

A great table for a medium sized conference room. Comfortably fits 6 people, and the racetrack design allows for Extra elbow room. The T-molded edge banding will protect the table from bangs and scuffs, and this table is incredibly easy to assemble! 36"Wx72"Dx29"H Overall.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONContemporary Conference Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKT3672MB-MHGY
    • TOP COLORMahogany
    • SHAPERectangle
    • LEG TYPEDouble Pedestal
    • TOP CONSTRUCTIONLaminate
    • TYPEConference Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great product

Your review: We needed a reasonable good-looking table for a small break-out/ conference room. Table is good quality and looks great. Highly recommend

Pros: Great price, quality, and aesthetics

Cons: NA

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!