Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Base Conference Table 48"Wx96"D - Mahogany
See all 6 items in product family

Mesh Base Conference Table 48"Wx96"D - Mahogany

Item #: WBB192737

Sold By: globalindustrial.com

Expected ship date 02/18/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,286.00 Save up to 57%
Price: $552.00
Product Information
Customer Review
Product Q&A
Accessories
Mesh Base Conference Table 48"Wx96"D - Mahogany

A great table for a large conference room. Comfortably fits 8 people, and the racetrack design allows for Extra elbow room. The T-molded edge banding will protect the table from bangs and scuffs, and this table is incredibly easy to assemble! 48"Wx96"Dx29"H Overall.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES48
    • HEIGHT INCHES29
    • COLOR FINISHMahogany
    • ASSEMBLYUnassembled
    • BRANDOFM
    • MANUFACTURERS PART NUMBERT4896MB-MAH
    • TYPEConference Table
    • TOP CONSTRUCTIONHigh Pressure Laminate
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES48
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • LEG TYPEDouble Pedestal
    • BASE STYLET-Base
    • COLOR FAMILYMahogany
    • MINIMUM TABLE HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.213.149:23