Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,939 Items)
Sub Category
Conference (259)
Remove
Presentation Board - Cherry
Remove

      Items
Presentation Board - Cherry Presentation Board - Cherry


Presentation Board - Cherry
Presentation Board - Cherry
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WB240380CY
Price: $539.46

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

CORSICA CONFERENCE TABLES
Presentation Board
Manufactured using North American AA-grade hardwood, hand-selected veneers to ensure matching grain patterns. Veneer surfaces are finished in 2 coats that provide heat and stain resistance. Includes 45” x 45” white dry-erase board on center panel. Features magnetic, non-ghosting surface. Sculpted lower tray holds markers and erasers. Door interiors feature tackable light tan inserts. Doors include full height brass hinges. Meets or exceeds ANSI/BIFMA standards. Easy assembly. Lifetime Limited Warranty.

Product Specifications
WIDTH INCHES 48
DEPTH INCHES 3-1/4
HEIGHT INCHES 48
COLOR FINISH Cherry
BRAND Mayline®
DESCRIPTION Presentation Board
MANUFACTURERS PART NUMBER CTMBCY


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
6' Boat-Shaped Conference Table - Cherry

6' Boat-Shaped Conference Table - Cherry

From $589.14
select
Qty: Add to Cart
6' Conference Table Addition - Cherry

6' Conference Table Addition - Cherry

From $1,081.62
select
Qty: Add to Cart
High Back Executive Breathable Leather Chair Black

High Back Executive Breathable Leather Chair Black

From $117.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)