Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rue De Lyon 8' Rectangular Conference Table - 96"L x 44"W x 30"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Rue De Lyon 8' Rectangular Conference Table - 96"L x 44"W x 30"H

Item #: WBB935633

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,377.00 Save up to 52%
Price: $1,147.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rue De Lyon 8' Rectangular Conference Table - 96"L x 44"W x 30"H

Rue De Lyon is constructed of maple solids, select hardwoods and cherry veneers on selected wood products with a Chocolate Patina finish. Tops are of cherry veneer on wood banded wood product with rounded edges and an NC lacquer topcoat. Drawers feature three-sided plywood construction.

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES44
    • HEIGHT INCHES30
    • COLOR FINISHChocolate Patina
    • ASSEMBLYUnassembled
    • BRANDDMI Office Furniture
    • CONSTRUCTIONWood
    • DESCRIPTIONRectangular Conference Table
    • MANUFACTURERS PART NUMBER7684-96A
    • TYPEConference Table
    • TOP CONSTRUCTIONVeneer on Wood
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES44
    • MAXIMUM TABLE HEIGHT INCHES30
    • SHAPERectangular
    • LIMITED WARRANTYLifetime
    • LENGTH FEET8
    • COLLECTIONRue De Lyon
    • CERTIFIED/APPROVEDANSI/BIFMA
    • MINIMUM TABLE HEIGHT INCHES30
    • COLOR FAMILYCherry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!