Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
3/4" High Pressure Laminated Adj. Height Folding Table, 36 x 72", Blue
Remove

      Items
3/4" High Pressure Laminated Adj. Height Folding Table, 36 x 72", Blue 3/4" High Pressure Laminated Adj. Height Folding Table, 36 x 72", Blue


3/4" High Pressure Laminated Adj. Height Folding Table, 36 x 72", Blue
3/4" High Pressure Laminated Adj. Height Folding Table, 36 x 72", Blue
Sold by: globalindustrial.com
Availability:  Usually ships in 21 to 24 days
Stock No: WB257080BL
Quantity Discount
QTY Price
1-5 $163.95 ea.
6+ $154.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

HIGH PRESSURE LAMINATE HEIGHT ADJUSTABLE FOLDING SEMINAR TABLES
36" x 72" Rectangular Table
High pressure laminate folding tables offer height adjustment to ensure proper work height and leg room. Table top and modesty panel are made using 3/4" thick high pressure laminate with protective vinyl bull nose edging for safety. Tubular steel legs and frame have a black enamel finish. Leg frame allows height adjustment from 23" to 34-1/4"H. Includes adjustable leveling floor caps. 30 Year Limited Warranty.

Product Specifications
LENGTH INCHES 72
WIDTH INCHES 36
HEIGHT INCHES 23 to 34-1/4
COLOR FINISH Blue
BRAND Allied
CONSTRUCTION 3/4" Thick High Pressure Laminate
SURFACE Laminate
FRAME COLOR Mocha Brown
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER 123672BLEA
MODEL 257080BL
PACKAGE QUANTITY 1
WEIGHT LBS 80
CAPACITY LBS 300
SHAPE Rectangular
LIMITED WARRANTY 30 Years
LEG TYPE Adjustable


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Folding Chair - Beige

Steel Folding Chair - Beige

From $12.49
After Mail-In-Rebate
select
Qty: Add to Cart
Padded Fabric Folding Chair - Black

Padded Fabric Folding Chair - Black

From $22.49
After Mail-In-Rebate
select
Qty: Add to Cart
Plastic Folding Chair

Plastic Folding Chair

From $25.95
select
Qty: Add to Cart
Table Truck For Rectangular Folding Tables Holds 10

Table Truck For Rectangular Folding Tables Holds 10

From $204.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)