Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
71" ROUND FOLDING TABLE
Remove

      Items
71" ROUND FOLDING TABLE 71" ROUND FOLDING TABLE


71" ROUND FOLDING TABLE
72 Inch Round Table BT-71 72 Inch Round Table BT-71 72 Inch Round Table BT-71 72 Inch Round Table BT-71      
see additional photos
71" ROUND FOLDING TABLE
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB256561
Quantity Discount
QTY Price
1-4 $173.95 ea.
5+ $164.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

EXTRA VALUE ROUND PLASTIC FOLDING TABLES
Extra value round plastic folding tables are ideal for lunchrooms, training rooms, activity areas, outdoor picnics and more. Plastic folding tables are sturdy enough for permanent use, yet lightweight enough for temporary applications. Table legs fold up in seconds for a compact overall storing thickness of only 1-3/4". Table top is made of moisture-proof and corrosion and stain resistant polyethylene. Reinforced heavy-gauge 1-1/8" steel tube frame and legs offer superior stability and strength. Legs lock in both the open and closed position for safety. White top with gray finished frame. BIFMA tested. Supports evenly distributed weight up to 1,200 lb. Ships assembled. 2 Year Limited Warranty.

Product Specifications
LENGTH INCHES 71
WIDTH INCHES 71
HEIGHT INCHES 29
COLOR FINISH White
ASSEMBLY Assembled
BRAND Paramount™
DIAMETER INCHES 71
SURFACE Polyethylene
FRAME COLOR Gray
FRAME CONSTRUCTION Steel
TOP FINISH White
CAPACITY LBS 1200
TOP CONSTRUCTION Polyethylene
SHAPE Round
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In Rebate
More Info
Add to Cart
Compact Fold In Half 72" x 29" Table

Compact Fold In Half 72" x 29" Table

From $64.00
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)