Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,579 Items)
Sub Category
Folding (444)
Remove
Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum
Remove

      Items
Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum


Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum
Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum
Sold by: globalindustrial.com
Availability:  Usually ships in 1 to 4 days
Stock No: WBB836487
Price: $176.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Banquet Folding Table, 71"L x 71"W x 29-1/4"H, Platinum

71" wide x 71" deep x 29-1/4" high round platinum color banquet table with 1" powder coated steel folding legs is designed for light-duty use. Provides an evenly distributed 500 lb. capacity. Can be used indoors or outdoors. Comfortably seats six or seven.

Product Specifications
LENGTH INCHES 71
WIDTH INCHES 71
HEIGHT INCHES 29-1/4
COLOR FINISH Platinum
ASSEMBLY Assembled
BRAND Lorell®
DESCRIPTION Banquet Folding Table
FRAME COLOR Gray
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER LLR60325
PACKAGE QUANTITY 1
CAPACITY LBS 500
TOP CONSTRUCTION Polyethylene
TOP EDGE Square
SHAPE Round


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Ultra Light Banquet Folding Table, 96"L x 30"W x 29"H, Platinum

Lorell® Ultra Light Banquet Folding Table, 96"L x 30"W x 29"H, Platinum

From $121.95
select
Qty: Add to Cart
Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum

Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum

From $67.95
select
Qty: Add to Cart
Lorell® Ultra Light Banquet Folding Table, 48"L x 24"W x 29"H, Platinum

Lorell® Ultra Light Banquet Folding Table, 48"L x 24"W x 29"H, Platinum

From $71.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)