Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,939 Items)
Sub Category
Folding (444)
Remove
Blow-Molded Commercial Duty Folding Table 24" x 48", Gray Granite
Remove

      Items
Blow-Molded Commercial Duty Folding Table 24" x 48", Gray Granite Blow-Molded Commercial Duty Folding Table 24" x 48", Gray Granite


Blow-Molded Commercial Duty Folding Table 24" x 48", Gray Granite
Correll Blow Molded Tables      
see additional photos
Blow-Molded Commercial Duty Folding Table 24" x 48", Gray Granite
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB257055GY
Quantity Discount
QTY Price
1-5 $89.95 ea.
6+ $84.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

BLOW-MOLDED COMMERCIAL DUTY FOLDING TABLES
24" x 48" Rectangular Table
Blow-molded commercial duty folding tables are ideal for heavy duty use in areas exposed to food, paint, chemicals, crayons, markers and other stains. Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant. Rectangular Tables feature 1" x 18 gauge steel legs. Legs fold easily for compact storage. Legs include non-marring plastic foot caps.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 29
COLOR FINISH Gray Granite
BRAND Correll
CONSTRUCTION Plastic Top
DESCRIPTION Rectangle Table
SURFACE Polyethylene
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER R2448-23
MODEL 257055GY
PACKAGE QUANTITY 1
TOP FINISH Gray Granite
TYPE Standard
SHAPE Rectangular
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Mobile LCD Computer Workstation

Mobile LCD Computer Workstation

From $289.95
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Black

Padded Vinyl Folding Chair - Black

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)