Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blow-Molded Commercial Duty Folding Table 60" Round, Mocha Granite

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Blow-Molded Commercial Duty Folding Table 60" Round, Mocha Granite

Item #: WB257059TN

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
BLOW-MOLDED COMMERCIAL DUTY FOLDING TABLES
60" Round
Blow-molded commercial duty folding tables are ideal for heavy duty use in areas exposed to food, paint, chemicals, crayons, markers and other stains. Table top is made with lightweight, waterproof one-piece blow molded plastic. Top resists damage from gasoline, paint thinner, battery acid and drain cleaner. Wear and scratch resistant Round Tables have 1-1/8" x 14 gauge steel legs. Legs fold easily for compact storage. Legs include non-marring plastic foot caps.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES60
    • HEIGHT INCHES29
    • COLOR FINISHMocha
    • BRANDCorrell
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • DESCRIPTIONRound Table
    • DIAMETER INCHES60
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERR60-24
    • TYPEFolding Table
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TABLE LENGTH INCHES60
    • TABLE WIDTH INCHES60
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERound
    • LEG TYPEFixed
    • COLOR FAMILYBlack
    • FRAME COLOR FAMILYBrown
    • MINIMUM TABLE HEIGHT INCHES29

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.180.70:46