Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
Blow Molded Rectangular Folding Table - 30" x 60"
Remove

      Items
Blow Molded Rectangular Folding Table - 30" x 60" Blow Molded Rectangular Folding Table - 30" x 60"


Blow Molded Rectangular Folding Table - 30" x 60"
Blow Molded Rectangular Folding Table - 30" x 60"
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB449339
Price: $70.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Blow Molded Rectangular Folding Table - 30" x 60"

NPS has expanded its popular blow-molded lightweight plastic folding table line to include "Seminar/Conference Room Folding Tables". These 18"-wide lightweight tables with cantilevered comfort style legs are perfect for any training room, conference room or seminar setup. Standard height is 29-1/2". Comfort style legs prevent your legs from bumping into the table. Features 2"-thick blow-molded plastic tabletop (in Gray) and 16-gauge cantilevered comfort legs (in Speckled Gray).

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 29-1/2
COLOR FINISH Speckled Gray
BRAND National Public Seating®
CONSTRUCTION Plastic
SURFACE Polyethylene
FRAME COLOR Textured Gray
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER BT-3060
PACKAGE QUANTITY 1
WEIGHT CAPACITY 1000 Lbs.
SHAPE Rectangular
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Premium All-Steel Folding Chair - Beige

Premium All-Steel Folding Chair - Beige

From $20.50
select
Qty: Add to Cart
Premium All-Steel Folding Chair - Gray

Premium All-Steel Folding Chair - Gray

From $20.50
select
Qty: Add to Cart
Standard All-Steel Folding Chair - Blue

Standard All-Steel Folding Chair - Blue

From $18.50
select
Qty: Add to Cart
Standard All-Steel Folding Chair - Gray

Standard All-Steel Folding Chair - Gray

From $18.50
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)