Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Blow Molded Rectangular Folding Table - 30" x 96"
See all 15 items in product family

Blow Molded Rectangular Folding Table - 30" x 96"

Item #: WBB449336

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $177.36 Save up to 44%
Price: $98.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Save 8%. Limited Time Promotion.
Our Price reflects 8% savings. Offer ends March 31, 2017.


Blow Molded Rectangular Folding Table - 30" x 96"

NPS has expanded its popular blow-molded lightweight plastic folding table line to include "Seminar/Conference Room Folding Tables". This 30"-wide lightweight tables with cantilevered comfort style legs are perfect for any training room, conference room or seminar setup. Standard height is 29-1/2". Comfort style legs prevent your legs from bumping into the table. Features 2"-thick blow-molded plastic tabletop (in Gray) and 16-gauge cantilevered comfort legs (in Speckled Gray). Table Weight: 50-lbs. 10 Year Limited Warranty.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29-1/2
    • COLOR FINISHSpeckled Gray
    • BRANDNational Public Seating®
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • FRAME COLORTextured Gray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBT-3096
    • TYPEFolding Table
    • CAPACITY LBS800
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • MAXIMUM TABLE HEIGHT INCHES29.5
    • SHAPERectangular
    • LIMITED WARRANTY10 Years
    • LEG TYPEFixed
    • PROMOTION8 Percent Discount
    • WEIGHT LBS50
    • MINIMUM TABLE HEIGHT INCHES29.5
    • COLOR FAMILYGray
    • FRAME COLOR FAMILYGray

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Tables

Your review: We are very pleased with the quality of the products, as well as the timing for receiving them.

Pros: They seem to be good, sturdy tables.

Cons: We have found no cons with the tables.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!