Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
Folding (444)
Remove
Commercial Duty Folding Table, Adjustable Height 30" x 96" Walnut top
Remove

      Items
Commercial Duty Folding Table, Adjustable Height 30" x 96" Walnut top Commercial Duty Folding Table, Adjustable Height 30" x 96" Walnut top


Commercial Duty Folding Table, Adjustable Height 30" x 96" Walnut top
Correll Table      
see additional photos
Email This Page Printer Friendly Version
Commercial Duty Folding Table, Adjustable Height 30" x 96" Walnut top
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WB257454WL
Quantity Discount
QTY Price
1-5 $203.95 ea.
6+ $194.95 ea.

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

COMMERCIAL DUTY HEIGHT ADJUSTABLE FOLDING TABLES
Commercial duty high pressure laminate folding tables are the most popular tables for use in home, office, school, church, food service & other commercial environments. Table top is made using a high pressure top on 3/4" thick high density particle board core with backer sheet. Protective edge molding for safety. 1" x 18 gauge tubular steel legs are reinforced with a 1-5/8" steel apron for extra strength. Height adjustable from 22" to 32"H at 1" increments to ensure proper work height and leg room. Automatic lock-open mechanism secure table in open position and allows easy folding when not in use. Includes non-marring floor caps.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 30
HEIGHT INCHES 22 to 32
COLOR FINISH Walnut
BRAND Correll
DESCRIPTION Commercial Duty Folding Table
SURFACE Laminate
FRAME COLOR Brown
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER CFA3096PX-01
MODEL 257454WL
PACKAGE QUANTITY 1
TOP FINISH Walnut
TOP BANDING COLOR Black
TOP CONSTRUCTION 3/4" High-Pressure Laminate
SHAPE Rectangular
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Multifunction Mesh Back Fabric Upholstered Seat Office Chair

Multifunction Mesh Back Fabric Upholstered Seat Office Chair

From $153.00
select
Qty: Add to Cart
Mobile LCD Computer Workstation

Mobile LCD Computer Workstation

From $289.95
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
15" Wall Clock Battery Operated

15" Wall Clock Battery Operated

From $19.95
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Black

Padded Vinyl Folding Chair - Black

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)