Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KI Plastic Folding Table - Rectangular - 60"L x 30"W - Sand - Duralite Series
See all 9 items in product family

KI Plastic Folding Table - Rectangular - 60"L x 30"W - Sand - Duralite Series

Item #: WBB196216

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $301.00 Save up to 29%
Price: $ 213.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
KI Duralite Folding Table - Sand Top 30"W x 60"L

DuraLite folding tables withstand the toughest demands of daily use. The unique honeycomb core, aluminum framework, superior materials, and innovative design result in a lightweight table that is strong and durable. Easily carried by one person, DuraLite tables are perfect for any application that requires repeated set up and tear down such as banquets, seminars, catered events, and multi-use spaces. DuraLite tables exceed stringent tests for leg strength, weight load, and vertical drops onto hard surfaces. Sand Finish. 60"L x 30"W x 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • BRANDKI
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERDLT/DL3060-TSA
    • TOP COLORSand
    • COLLECTIONDuralite
    • TYPEFolding Table
    • TOP CONSTRUCTIONPlastic
    • SHAPERectangle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $84.00 with this comparable product +
Item #: WB506750
globalindustrial.com
Ships same day.
$129.95

with FREE shipping today! (within the contiguous US)