Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Duralite Folding Table - Sand Top 30"Wx72"L
See all 9 items in product family

Duralite Folding Table - Sand Top 30"Wx72"L

Item #: WBB196227

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $343.00 Save up to 29%
Price: $ 242.95
Product Information
Customer Review
Product Q&A
Accessories
KI Duralite Folding Table - Sand Top 30"W x 72"L

DuraLite folding tables withstand the toughest demands of daily use. The unique honeycomb core, aluminum framework, superior materials, and innovative design result in a lightweight table that is strong and durable. Easily carried by one person, DuraLite tables are perfect for any application that requires repeated set up and tear down such as banquets, seminars, catered events, and multi-use spaces. DuraLite tables exceed stringent tests for leg strength, weight load, and vertical drops onto hard surfaces. Sand Finish. 72"L x 30"W x 29"H Overall.

This model is Non-Returnable & can not be Cancelled once ordered.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • COLOR FINISHSand
    • BRANDKI
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERDLT/DL3072-TSA
    • TYPEFolding Table
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES30
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $165.00 with this comparable product +
Item #: WB506750
globalindustrial.com
Ships same day. Only 1,307 left, order soon
$77.95