Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany
Remove

      Items
Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany


Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany
Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB836748
Price: $77.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany

Economy folding table features a 5/8" thick, wear-resistant, melamine top with a PVC T-molded edge. Melamine-sealed underside prevents moisture absorption. Steel skirt support with plastic corners protects surface when stacking. Capacity is 500 lb. evenly distributed and 300 lb. for concentrated loading. Folding table is supported by 1" diameter steel legs with protective foot caps.

Features

  • Wear Resistant
  • Moisture Resistant


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 29
COLOR FINISH Mahogany
ASSEMBLY Assembled
BRAND Lorell®
DESCRIPTION Economy Folding Table
FRAME COLOR Brown
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER LLR65759
PACKAGE QUANTITY 1
TOP FINISH Melamine
CAPACITY LBS 500
TOP THICKNESS INCHES 5/8
TOP CONSTRUCTION Particle Board
TOP EDGE PVC T-Mold Edge
SHAPE Rectangular


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Lorell® Economy Melamine Top Folding Table, 72"L x 30"W x 29"H, Mahogany

Lorell® Economy Melamine Top Folding Table, 72"L x 30"W x 29"H, Mahogany

From $110.95
select
Qty: Add to Cart
Lorell® Economy Melamine Top Folding Table, 60"L x 30"W x 29"H, Mahogany

Lorell® Economy Melamine Top Folding Table, 60"L x 30"W x 29"H, Mahogany

From $93.95
select
Qty: Add to Cart
Lorell® Economy Melamine Top Folding Table, 96"L x 30"W x 29"H, Mahogany

Lorell® Economy Melamine Top Folding Table, 96"L x 30"W x 29"H, Mahogany

From $116.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)