Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(7,605 Items)
Sub Category
Folding (444)
Remove
Lifetime® 37" Square Folding Table in Almond (Pallet Pack of 24)
Remove

      Items
Lifetime® 37" Square Folding Table in Almond  (Pallet Pack of 24) Lifetime® 37" Square Folding Table in Almond (Pallet Pack of 24)


Lifetime® 37" Square Folding Table in Almond  (Pallet Pack of 24)
Powder Coated Steel Legs on Lightweight Plastic Folding Table Spring Action Button Release Folds Legs of Lightweight Plastic Folding Table Leg Guide on Lightweight Plastic Folding Table 1-1/8 Inch Diameter Tubular Steel Legs on Lightweight Plastic Folding Table
see additional photos
Email This Page Printer Friendly Version
Lifetime® 37" Square Folding Table in Almond (Pallet Pack of 24)
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB250831TN
Quantity Discount
QTY Price
1-48 $74.95 ea.
49+ $72.95 ea.
(Sold in qty of 24, starting at $1,798.80/pkg)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Lifetime® Lightweight Plastic Folding Table
Durable, yet lightweight for easy set up. Features double wall, 2" thick polyethylene top for long life. Moisture proof and stain resistant. J-channel steel under-bracing spans length of table for extra strength. 1-1/8" powder coated steel legs for maximum stability. Folds to 2" for easy storage. 29"H. Indoor/Outdoor use. Sold in pallet quantities. 10 Year Limited Warranty.

Click here to see our full selection of Folding Chairs.

Click here to see our full selection of Folding Tables.

Watch Video Below


Product Specifications
LENGTH INCHES 37
WIDTH INCHES 37
HEIGHT INCHES 29
COLOR FINISH Almond
ASSEMBLY Assembled
BRAND Lifetime®
CONSTRUCTION Steel & Polyethylene
DESCRIPTION Square Folding Table
SURFACE Polyethylene
FRAME COLOR Almond
MODEL 250831TN
TOP FINISH Almond
WEIGHT LBS 22
WEIGHT CAPACITY 350 lb
SHAPE Square
LEG TYPE Fixed
CARTON QUANTITY 24


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


72" Blow Molded Folding Table

72" Blow Molded Folding Table

From $64.00
After Mail-In Rebate
More Info
Add to Cart
Compact Fold In Half 72" x 29" Table

Compact Fold In Half 72" x 29" Table

From $64.00
After Mail-In Rebate
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)