Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
Correll Melamine Top Folding Seminar Table, 18" x 96", Walnut
Remove

      Items
Correll Melamine Top Folding Seminar Table, 18" x 96", Walnut Correll Melamine Top Folding Seminar Table, 18" x 96", Walnut


Correll Melamine Top Folding Seminar Table, 18" x 96", Walnut
Correll Melamine Top Folding Seminar Table, 18" x 96", Walnut
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB277517
List Price $173.00    Save up to 44%
Quantity Discount
QTY Price
1-5 $104.95 ea.
6+ $96.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Correll Melamine Top Folding Seminar Table, 18" x 96", Walnut

Economical Light to Moderate Duty Folding Seminar Table for Office or Training Room. Melamine top on 5/8" High Density Particle Board Core. 1" 18-gauge steel pedestal legs. 1-5/8", one-piece steel apron. Mar-proof Plastic Foot Caps & Edge Molding. Automatic Lock-Open Mechanism. Brown enamel finished frame. Walnut finish top.

Product Specifications
LENGTH INCHES 96
WIDTH INCHES 18
HEIGHT INCHES 29
COLOR FINISH Walnut
ASSEMBLY Assembled
BRAND Correll
DESCRIPTION Melamine Folding Table
FRAME COLOR Brown
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER CF1896M-01
TOP FINISH Melamine
TOP THICKNESS INCHES 5/8
TOP CONSTRUCTION Particle Board
TOP EDGE T-Mold Edge
SHAPE Rectangular
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Counter-Standing 36" Height Folding Table 5/8" Melamine Walnut Top 30"x72"

Counter-Standing 36" Height Folding Table 5/8" Melamine Walnut Top 30"x72"

From $102.95
select
Qty: Add to Cart
Correll Deluxe Commercial Duty Flip Top Table, 24" x 48" Half-Round Red

Correll Deluxe Commercial Duty Flip Top Table, 24" x 48" Half-Round Red

From $250.95
select
Qty: Add to Cart
Correll Econo-Line Flip Top Table, 24" x 48", Gray Granite

Correll Econo-Line Flip Top Table, 24" x 48", Gray Granite

From $152.95
select
Qty: Add to Cart
Commercial Duty Folding Table, Adjustable Height 30" x 96" Walnut top

Commercial Duty Folding Table, Adjustable Height 30" x 96" Walnut top

From $194.95
select
Qty: Add to Cart
Portable Folding Table

Portable Folding Table

From $211.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)