Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Correll Melamine Top Folding Table, 36" x 72", Walnut

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Correll Melamine Top Folding Table, 36" x 72", Walnut

Item #: WB277519

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $182.00 Save up to 32%
Price: $122.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Correll Melamine Top Folding Table, 36" x 72", Walnut

Economical Light to Moderate Duty Folding Seminar Table for Office or Training Room. Melamine top on 5/8" High Density Particle Board Core. 1" 18-gauge steel pedestal legs. 1-5/8", one-piece steel apron. Mar-proof Plastic Foot Caps & Edge Molding. Automatic Lock-Open Mechanism. Brown enamel finished frame. Walnut finish top.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES36
    • HEIGHT INCHES29
    • COLOR FINISHWalnut
    • ASSEMBLYAssembled
    • BRANDCorrell
    • DESCRIPTIONMelamine Folding Table
    • FRAME COLORBrown
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCF3672M-01
    • TYPEFolding Table
    • TOP CONSTRUCTIONHigh Pressure Laminate with a Particleboard Core
    • TOP EDGET-Mold Edge
    • TABLE LENGTH INCHES72
    • TABLE WIDTH INCHES36
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • LIMITED WARRANTY1 Year
    • FRAME COLOR FAMILYBrown
    • MINIMUM TABLE HEIGHT INCHES29
    • COLOR FAMILYWalnut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!