Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
Midwest - ABS Surface Round Table, X Folding, 30"D x 30"H - Textured Gray
Remove

      Items
Midwest - ABS Surface Round Table, X Folding, 30"D x 30"H - Textured Gray Midwest - ABS Surface Round Table, X Folding, 30"D x 30"H - Textured Gray


Midwest - ABS Surface Round Table, X Folding, 30"D x 30"H - Textured Gray
Midwest - ABS Surface Round Table, X Folding, 30"D x 30"H - Textured Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB580791
Quantity Discount
QTY Price
1-5 $169.95 ea.
6+ $160.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

X-Fold™ tables combine stability of a tubular steel folding understructure with the durability of a solid plywood core top surfaced with ABS plastic. When opened for use, the four points of contact with the floor ensure maximum stability. Tables may be folded to a vertical position for efficient storage. The possible uses of this table are many and varied. Educational applications range from the cafeteria to commons areas to the classroom and at student events. Churches other public assembly facilities will find these tables useful for receptions and other gatherings.

Product Specifications
LENGTH INCHES 30
WIDTH INCHES 30
HEIGHT INCHES 30
COLOR FINISH Gray
BRAND Midwest Folding
SURFACE ABS Plastic
FRAME COLOR Black
MANUFACTURERS PART NUMBER XFR3030NLW-QBB
PACKAGE QUANTITY 1
TOP FINISH ABS Plastic
TOP THICKNESS INCHES 1
TOP COLOR Textured Gray
TOP CONSTRUCTION Plywood Core
TOP EDGE Black PVC
SHAPE Round
LIMITED WARRANTY 15 Years
LEG TYPE Fixed
EDGE COLOR Black


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Midwest - Hexalite® ABS Round Folding Table, 60" Diameter - Textured Gray

Midwest - Hexalite® ABS Round Folding Table, 60" Diameter - Textured Gray

From $284.95
select
Qty: Add to Cart
Round Plywood Stained Top Banquet Table 72" Dia.

Round Plywood Stained Top Banquet Table 72" Dia.

From $343.95
select
Qty: Add to Cart
24" x 96" Training Table with Fixed Height Comfort Legs, Oak

24" x 96" Training Table with Fixed Height Comfort Legs, Oak

From $251.95
select
Qty: Add to Cart
Plywood Comfort Leg Folding Seminar Table 18" x 72"

Plywood Comfort Leg Folding Seminar Table 18" x 72"

From $213.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)