Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
Plywood Folding Table 60" Dia. Round
Remove

      Items
Plywood Folding Table 60" Dia. Round Plywood Folding Table 60" Dia. Round


Plywood Folding Table 60" Dia. Round
60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table 60 Inch Round Plywood Table
see additional photos
Plywood Folding Table 60" Dia. Round
Sold by: globalindustrial.com
Availability:  Usually ships same day
Stock No: WB277447
Quantity Discount
QTY Price
1-11 $157.95 ea.
12+ $117.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Product Q&A
Write A Review

Save 25% on 5 Units or More!

Heavy duty Plywood Folding Banquet Tables
Ideal for banquet halls, hotels and more.

Heavy duty Plywood Folding Banquet Tables with solid plywood core table top construction is completely sealed with UV protective coating to enhance durability. 3/4" thick top with reinforced vinyl T-molding protect table edges & corners. Two solid wood reinforcement bars are mounted to prevent warping & support heavy loads. Heavy gauge 1" diameter steel leg construction with safety lock is built for commercial use. High impact plastic leg glides keep floors scratch-free. Easy to fold into 2-3/4" thick for storage and to carry. 30"H. Assembled. 3 years limited warranty.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 60
HEIGHT INCHES 30
COLOR FINISH Natural
ASSEMBLY Unassembled
BRAND Paramount™
SURFACE Acrylic
FRAME COLOR Black
FRAME CONSTRUCTION Steel
MODEL 277447
PACKAGE QUANTITY 1
TOP CONSTRUCTION Plywood
SHAPE Round
LIMITED WARRANTY 3 Years
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Augusta Stackable Chair Black Frame With Black Vinyl

Augusta Stackable Chair Black Frame With Black Vinyl

FREE Shipping
From $32.95
select
Qty: Add to Cart
Westchester Vinyl Stackable Chair Blue

Westchester Vinyl Stackable Chair Blue

From $39.95
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Beige

Padded Vinyl Folding Chair - Beige

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Plywood Folding Table 72" L x 30" W

Plywood Folding Table 72" L x 30" W

From $79.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)