Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plywood Folding Banquet Table 72" L x 30" W

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Plywood Folding Banquet Table 72" L x 30" W

Item #: WB277445

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 107.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy duty Plywood Folding Banquet Tables
Ideal for banquet halls, hotels and more.

Interion® Plywood Folding Banquet Table 72" L x 30" W

Heavy duty Plywood Folding Banquet Tables with solid plywood core table top construction is completely sealed with UV protective coating to enhance durability. 3/4" thick top with reinforced vinyl T-molding protect table edges & corners. 1,000 lbs weight capacity with evenly distributed. Two solid wood reinforcement bars are mounted to prevent warping & support heavy loads. Heavy gauge 1" diameter steel leg construction with safety lock is built for commercial use. High impact plastic leg glides keep floors scratch-free. Easy to fold into 2-3/4" thick for storage and to carry. 30"H. Assembled. 3 years limited warranty.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDInterion®
    • DESCRIPTIONPlywood Folding Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER277445
    • CAPACITY LBS1000
    • TOP COLORNatural
    • FOLDINGYes
    • SHAPERectangle
    • LIMITED WARRANTY3 Years
    • TOP CONSTRUCTIONPlywood
    • TYPEFolding Table
    • LEG TYPEC Leg
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

beautiful and sturdy

Pros: very sturdy, received this item and pop the legs and we were good to go. even top and very durable.

Cons: n/a

Is this review helpful?

The perfect table for our needs

Your review: I bought this plywood folding table primarily to use as a school table for teaching my grandchildren, since they are home-schooled and have some classes in our home. The length and relative narrowness of the table make it an ideal fit for one end of our living room. I also needed the length for an educational global travel game that the kids love to play. The game board is 5 ft long, so needs a longer surface than most--this table is fantastic for that. The sturdiness and nice appearance make me hopeful that we will have it around for many years to come.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.248.78:23