Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Folding Banquet Table - 96" x 30" - Plywood

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Folding Banquet Table - 96" x 30" - Plywood

Item #: WB277446

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-2 $229.95 ea.
3-7 $129.95 ea.
8+ $109.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Heavy duty Plywood Folding Banquet Tables
Ideal for banquet halls, hotels and more.

Interion® Plywood Folding Banquet Table 96" L x 30" W

Heavy duty Plywood Folding Banquet Tables with solid plywood core table top construction is completely sealed with UV protective coating to enhance durability. 3/4" thick top with reinforced vinyl T-molding protect table edges & corners. Two solid wood reinforcement bars are mounted to prevent warping & support heavy loads. Heavy gauge 1" diameter steel leg construction with safety lock is built for commercial use. High impact plastic leg glides keep floors scratch-free. Easy to fold into 2-3/4" thick for storage and to carry. 30"H. Assembled. 3 years limited warranty.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYAssembled
    • BRANDInterion®
    • DESCRIPTIONPlywood Folding Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER277446
    • TOP COLORNatural
    • SHAPERectangle
    • FOLDINGYes
    • TOP CONSTRUCTIONPlywood
    • LEG TYPEC Leg
    • LIMITED WARRANTY3 Years
    • TYPEFolding Table
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

folding tables

Your review: solid product shipped quickly and arrived with out issue. I will purchase 12 more next month.

Pros: built with quality materials

Cons: zero

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Can you provide the assembly instructions for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.129.162:68