Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 601860 Traditional Folding Table 18"x60", Black with Walnut Top
See all 13 items in product family

Virco® 601860 Traditional Folding Table 18"x60", Black with Walnut Top

Item #: WBB168818

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $128.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Virco® 601860 Traditional Folding Table

This 6000 Series folding table features a 3/4" particleboard core with a fused-on melamine top in an attractive Walnut finish. The 60"L x 18"W top is strengthened by a steel support paron. Unlike other table aprons with sharp steel edges, this apron's patented rolled Safe Edge® helps hands and fingers avoid cuts and scratches. When the table is not in use, a spring clip locks table legs in a folded position. Patented corner supports give the top surface added protection while stacking. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES60
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • COLOR FINISHWalnut
    • BRANDVirco®
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER601860WAL078BLK01BLK01
    • TYPEFolding Table
    • TOP BANDING COLORBlack
    • TOP CONSTRUCTIONMelamine Laminate
    • TABLE LENGTH INCHES60
    • TABLE WIDTH INCHES18
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • LEG TYPEFixed
    • MINIMUM TABLE HEIGHT INCHES29
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYWalnut

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.138.206:66