Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® Laminate Folding Table - 18"x72" - Black with Gray Top
See all 13 items in product family

Virco® Laminate Folding Table - 18"x72" - Black with Gray Top

Item #: WBB168866

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 131.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Virco® 601872 Traditional Folding Table

This 6000 Series folding table features a 3/4" particleboard core with a fused-on melamine top in an attractive Gray finish. The 72"L x 18"W top is strengthened by a steel support paron. Unlike other table aprons with sharp steel edges, this apron's patented rolled Safe Edge® helps hands and fingers avoid cuts and scratches. When the table is not in use, a spring clip locks table legs in a folded position. Patented corner supports give the top surface added protection while stacking. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • BRANDVirco®
    • DESCRIPTIONLaminate Folding Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER608973E91E
    • TOP COLORGray
    • SHAPERectangle
    • LEG TYPE4 Legged
    • TOP CONSTRUCTIONLaminate
    • TYPEFolding Table

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Happy Customer

Your review: Love these tables, just the right size for our training room

Pros: Very durable, clean

Cons: narrow than most tables but perfect for our needs

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed