Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 601896 Traditional Folding Table 18"x96", Black with Gray Top
See all 13 items in product family

Virco® 601896 Traditional Folding Table 18"x96", Black with Gray Top

Item #: WBB168868

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $146.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Virco® 601896 Traditional Folding Table

This 6000 Series folding table features a 3/4" particleboard core with a fused-on melamine top in an attractive Gray finish. The 96"L x 18"W top is strengthened by a steel support paron. Unlike other table aprons with sharp steel edges, this apron's patented rolled Safe Edge® helps hands and fingers avoid cuts and scratches. When the table is not in use, a spring clip locks table legs in a folded position. Patented corner supports give the top surface added protection while stacking. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES18
    • HEIGHT INCHES29
    • COLOR FINISHGray Nebula
    • BRANDVirco®
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER601896GRY091BLK01BLK01
    • TYPEFolding Table
    • TOP BANDING COLORBlack
    • TOP CONSTRUCTIONMelamine Laminate
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES18
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • LEG TYPEFixed
    • FRAME COLOR FAMILYBlack
    • COLOR FAMILYGray
    • MINIMUM TABLE HEIGHT INCHES29

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tables

Your review: tables are well made and not too heavy . they needed to be cleaned when they arrived , sawdust and an oily substance were on most tables.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:64