Shop Office Partitions, Computer Furniture, Picnic Tables, Folding Picnic Tables, Stacking Chairs, Mobile Workstations, Chair Mats, Park Benches & more!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Tables


(6,580 Items)
Sub Category
Folding (444)
Remove
Virco® 603060 Traditional Folding Table 30"x60", Black with Walnut Top
Remove

      Items
Virco® 603060 Traditional Folding Table 30"x60", Black with Walnut Top Virco® 603060 Traditional Folding Table 30"x60", Black with Walnut Top


Virco® 603060 Traditional Folding Table 30"x60", Black with Walnut Top
Virco® 603060 Traditional Folding Table 30"x60", Black with Walnut Top
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB168870
Quantity Discount
QTY Price
1-5 $128.95 ea.
6+ $122.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Virco® 603060 Traditional Folding Table

This 6000 Series folding table features a 3/4" particleboard core with a fused-on melamine top in an attractive Walnut finish. The 60"L x 30"W top is strengthened by a steel support paron. Unlike other table aprons with sharp steel edges, this apron's patented rolled Safe Edge® helps hands and fingers avoid cuts and scratches. When the table is not in use, a spring clip locks table legs in a folded position. Patented corner supports give the top surface added protection while stacking.

Product Specifications
LENGTH INCHES 60
WIDTH INCHES 30
HEIGHT INCHES 29
COLOR FINISH Walnut
BRAND Virco®
SURFACE Melamine
FRAME COLOR Black
MANUFACTURERS PART NUMBER 603060WAL078BLK01BLK01
PACKAGE QUANTITY 1
WEIGHT LBS 59.8
TOP BANDING COLOR Black
TOP THICKNESS INCHES 2-5/8
SHAPE Rectangular
LEG TYPE Fixed


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Steel Folding Chair Black

Steel Folding Chair Black

From $12.49
After Mail-In-Rebate
select
Qty: Add to Cart
Table Truck For Rectangular Folding Tables Holds 10

Table Truck For Rectangular Folding Tables Holds 10

From $204.95
select
Qty: Add to Cart
Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)