Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Virco® 603096 Traditional Folding Table 30"x96", Black with Gray Top
See all 13 items in product family

Virco® 603096 Traditional Folding Table 30"x96", Black with Gray Top

Item #: WBB168919

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 161.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Virco® 603096 Traditional Folding Table

This 6000 Series folding table features a 3/4" particleboard core with a fused-on melamine top in an attractive Gray finish. The 96"L x 30"W top is strengthened by a steel support apron. Unlike other table aprons with sharp steel edges, this apron's patented rolled Safe Edge® helps hands and fingers avoid cuts and scratches. When the table is not in use, a spring clip locks table legs in a folded position. Patented corner supports give the top surface added protection while stacking. 88.2 lbs weight. Lifetime Warranty* – (*For Virco products manufactured after January 1, 2014)

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Order more and save on shipping

Product Specifications

    • LENGTH INCHES96
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • COLOR FINISHGray Nebula
    • BRANDVirco®
    • FRAME COLORBlack
    • MANUFACTURERS PART NUMBER603096GRY091BLK01BLK01
    • TYPEFolding Table
    • TOP BANDING COLORBlack
    • TOP CONSTRUCTIONMelamine Laminate
    • TABLE LENGTH INCHES96
    • TABLE WIDTH INCHES30
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • LEG TYPEFixed
    • COLOR FAMILYGray
    • MINIMUM TABLE HEIGHT INCHES29
    • FRAME COLOR FAMILYBlack

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Folding Table

Your review: The table is exactly as described in the website catalog. Works perfectly where I needed it.

Pros: None

Cons: None

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!