Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Ultra Light Banquet Folding Table, 48"L x 24"W x 29"H, Platinum
See all 10 items in product family

Lorell® Ultra Light Banquet Folding Table, 48"L x 24"W x 29"H, Platinum

Item #: WBB836617

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $71.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Ultra Light Banquet Folding Table, 48"L x 24"W x 29"H, Platinum

48" wide x 24" deep x 29" high platinum color banquet table is designed for light-duty use, indoors or outdoors. Offers powder-coated 1" steel legs. Supports up to 300 lb. evenly distributed. Comfortably seats two.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES24
    • HEIGHT INCHES29
    • COLOR FINISHPlatinum
    • ASSEMBLYAssembled
    • BRANDLorell®
    • CONSTRUCTIONHigh-Density Polyethylene (HDPE) Plastic
    • DESCRIPTIONUltra Light Banquet Folding Table
    • FRAME COLORGray
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR66653
    • TYPEFolding Table
    • CAPACITY LBS300
    • TOP CONSTRUCTIONHigh-Density Polyethylene (HDPE)
    • TOP EDGESquare
    • TABLE LENGTH INCHES48
    • TABLE WIDTH INCHES24
    • MAXIMUM TABLE HEIGHT INCHES29
    • SHAPERectangular
    • MINIMUM TABLE HEIGHT INCHES29
    • FRAME COLOR FAMILYGray
    • COLOR FAMILYWhite

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Solid Table

Your review: great table for camping and trips with the trailer.

Pros: solid table

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.160.108:66