Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 36" Round Flip-Top Multi-Purpose Table, Gray Nebula
See all 15 items in product family

OFM 36" Round Flip-Top Multi-Purpose Table, Gray Nebula

Item #: WBF11541GY

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $506.00 Save up to 56%
Price: $ 223.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OFM 36" Round Flip-Top Multi-Purpose Table, Gray Nebula

These folding tables feature a flip top that folds downwards and allows nesting for compact storage. The base plate has a latch-fold mechanism with built-in carrying handle. These lunchroom tables have a 1 1/4" thick high pressure laminate top with lightweight honeycomb core. Protective t-mold edge banding surrounds the table top for safety. The brushed aluminum base of these tables provides an elegant, attractive finish for any environment. Base design allows nesting to maximize storage. Includes leveling nylon floor glides.

Features:

  • Unique flip top base allows top to flip downward for storage
  • Built- in handle to carry table when top is down
  • Space-saving nesting capability for easy storage
  • 1.25" thick high-pressure laminate top with honeycomb core
  • Black 3mm T-mold edge banding
  • Nylon leveling glides


Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES29-3/4
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONFolding Lunchroom Table
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERKFT36RD-GRYNB
    • TOP COLORGray
    • SHAPERound
    • FOLDINGYes
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!