Table & Chair Sets
Shape
Top Color Family
Number of Seats
Top Material
Frame Material
Leg Type
Type
Brand
Length
Width
Material
Depth
Height
Capacity
Color
Price
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Maple Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Maple
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
KFI 42" Round Dining Table & 4 Barstool Set, Designer White Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
42 in
Length
42 in
Top Color Family
Maple
Width
42 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Gray Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
Regency 42" Round Table & Chair Set W/Standard Plastic Chairs, Gray Table/Black Chairs
Height
36 in
Length
42 in
Top Color Family
Gray
Width
42 in
KFI 36" Round Dining Table & Chair Set, Gray Nebula Table With Light Gray Plastic Chairs
Height
29 in
Length
36 in
Top Color Family
Gray
Width
36 in
KFI Table 72"W x 36"D x 31-3/4"H with 4 Chairs, Natural Table w/ Navy Poly Chairs
Height
31-3/4 in
Width
72 in
KFI Steel Frame White Table on Casters 72"W x 36"D x 31-3/4"H with 4 Navy Poly Chairs
Height
31-3/4 in
Width
72 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Graphite Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Graphite
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Walnut
Width
42 in
Height
41 in
Length
36 in
Top Color Family
White
Width
36 in
Height
41 in
Length
72 in
Top Color Family
Teak
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Teak
Width
42 in
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Height
41 in
Length
36 in
Top Color Family
White
Width
36 in
Premier Hospitality 42" Square Table & Ladder Back Chair Set, Gray Nebula/Slate Blue Vinyl Chair
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
Premier Hospitality 36" Square Table & Ladder Back Chair Set, Mahogany/Slate Blue Vinyl Chair
Height
29 in
Length
36 in
Top Color Family
Mahogany
Width
36 in
KFI Table 72"W x 36"D x 31-3/4"H with 4 Chairs, Natural Table w/ Black Poly Chairs
Height
31-3/4 in
Width
72 in
Flash Furniture 47.25" Rectangle Plastic Height Adjustable Activity Table Set with 6 Chairs - Blue
Height
14-1/2 - 23-1/2 in
Length
47-1/4 in
Top Color Family
Gray
Width
23-5/8 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Cherry Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Cherry
Width
42 in
Height
29 in
Length
42 in
Top Color Family
Gray
Width
42 in
Height
29 in
Length
42 in
Top Color Family
Cherry
Width
42 in
KFI 36" Round Dining Table & 4 Chair Set, Crisp Linen Table Table With Espresso Chairs
Height
29 in
Length
36 in
Top Color Family
White
Width
36 in
Height
29 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
29 in
Length
36 in
Top Color Family
Espresso
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Gray Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
Height
41 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
42 in
Length
36 in
Top Color Family
Teak
Width
36 in
Height
41 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
29 in
Length
36 in
Top Color Family
Maple
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Cherry Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Cherry
Width
36 in
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in
Flash Furniture 48"L Rectangle Plastic Height-Adjustable Activity Table Set with 6 Chairs - Red
Height
14-1/2 - 23-3/4 in
Length
48 in
Top Color Family
Red
Width
24 in
Height
29 in
Length
72 in
Top Color Family
White
Width
36 in
Height
41 in
Length
42 in
Top Color Family
White
Width
42 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Maple Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Maple
Width
42 in
Height
42 in
Length
42 in
Top Color Family
Teak
Width
42 in
Premier Hospitality 42" Square Table & Barstools W/Ladder Back, Gray Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Gray
Width
42 in
Height
41 in
Length
36 in
Top Color Family
Teak
Width
36 in