Table & Chair Sets
Top Material
Frame Material
Leg Type
Top Color Family
Length
Depth
Width
Material
Height
Capacity
Color
Price
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Gray Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
Flash Furniture 33" Round Plastic Height-Adjustable Activity Table Set with 4 Chairs - Blue
Height
14-1/2 - 23-3/4 in
Length
33 in
Top Color Family
Blue
Width
33 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Cherry Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Cherry
Width
36 in
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
36 in
Top Color Family
Teak
Width
36 in
Height
42 in
Length
42 in
Top Color Family
Maple
Width
42 in
Flash Furniture 47.25" Rectangle Plastic Height Adjustable Activity Table Set with 6 Chairs - Red
Height
14-1/2 - 23-1/2 in
Length
47-1/4 in
Top Color Family
Gray
Width
23-5/8 in