Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 42" Lunchroom Table - Round - Mahogany

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

OFM 42" Lunchroom Table - Round - Mahogany

Item #: WB773257MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $543.00 Save up to 59%
Price: $ 220.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Round Contemporary Lunchroom Cafeteria Tables
Accent your lunchroom without breaking your budget. Cafeteria tables feature scratch resistant high-pressure laminate 1-1/2" thick top with protective rubber edge. Includes attractive polished chrome steel base with heavy duty cross brackets for strength and durability. 29"H. Shown in oak.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTION42" Round Lunchroom Table
    • FRAME COLORChrome
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKLT42RD-MHGY
    • TOP COLORMahogany
    • SHAPERound
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • TYPELunchroom / Restaurant Table
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed