Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
OFM 42" Lunchroom Table - Round - Mahogany
See all 15 items in product family

OFM 42" Lunchroom Table - Round - Mahogany

Item #: WBF11737MH

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $470.00 Save up to 56%
Price: $ 205.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
CONTEMPORARY MULTIPURPOSE TABLES
42" Round Table
These all purpose tables provide an elegant look to any lunchroom and meeting room environment. Durable 1-1/4 thick high pressure laminate top has a honeycomb core for extra strength. Protective edge banding provides a neat, finished appearance. The steel upright post features mesh covering to provide an attractive finish. Stable 4-blade base includes adjustable leveling feet for uneven surfaces. Table top is 29-1/2H. Easy assembly.

Product Specifications

    • LENGTH INCHES42
    • WIDTH INCHES42
    • HEIGHT INCHES29-1/2
    • ASSEMBLYUnassembled
    • BRANDOFM
    • DESCRIPTIONRound Lunchroom Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERKMT42RD-MHGY
    • TOP COLORMahogany
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • SHAPERound
    • DINING TABLE HEIGHT Standard 29"-30"H
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!